Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Flush
Mfr # 10250TA75
Zoro # G5228237
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green/Black
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA75
- Zoro # G5228237
- UPC # 786680124433
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 3.2 in |
Product Height | 3.4 in |
Product Length/Depth | 4.3 in |
Overall Depth | 4.3 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.4 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Flush Button, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Green/Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT30-0AA0)
- Eaton Push Button Accessories