Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Extended
Mfr # 10250TA73
Zoro # G5228221
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black/Red
- Mechanical Interlock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA73
- Zoro # G5228221
- UPC # 786680124426
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Width | 1 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Extended Button, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Black/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- Eaton Switches