Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Extended
Mfr # 10250TA72
Zoro # G5228097
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green/Red
- Mechanical Interlock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA72
- Zoro # G5228097
- UPC # 786680124419
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 3.5 in |
Product Height | 4.5 in |
Product Length/Depth | 3 in |
Overall Depth | 3 in |
Overall Height | 4.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.5 in |
Panel Cutout Diameter | 30 mm |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Extended Button, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Green/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 50A, 600V AC, Indicating (TCF50)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- Eaton Push Button Accessories