Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Extended
Mfr # 10250TA67
Zoro # G5268331
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black/Red
- Mechanical Interlock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA67
- Zoro # G5268331
- UPC # 786680124372
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.2 in |
Product Length/Depth | 4.2 in |
Product Width | 3.1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Depth | 4.2 in |
Overall Width | 3.1 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Extended Button, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Black/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- Eaton Push Button Accessories