Shop All Uninterruptible Power Supplies (UPS)
Eaton
PAU BE 12 KW 208V PWR XPERT
Mfr # ZP24115XXXXX000
Zoro # G112467316
product price: $20,531.99
/ea
Free Shipping & Returns
$20,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ZP24115XXXXX000
- Zoro # G112467316
- UPC # 743172071491
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- Eaton Uninterruptible Power Supplies (UPS)