Shop All Uninterruptible Power Supplies (UPS)
Eaton
Part Numbe Exp Date: 9/5/2020, 93Pm Ibc
Mfr # 9PZTBBE28020000
Zoro # G0130178
product price: $49,894.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$49,894.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZTBBE28020000
- Zoro # G0130178
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- KILLARK Conduit Body, 48 cu. in. Capacity, LB Body (LB67SA)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- Eaton Uninterruptible Power Supplies (UPS)