Shop All Uninterruptible Power Supplies (UPS)
Eaton
Part Numbe Exp Date: 9/5/2020, 93Pm 380V In/Out, 4 Wire, 60/80Kw,
Mfr # 9PH06E0229F40R2
Zoro # G0127186
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$67,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PH06E0229F40R2
- Zoro # G0127186
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511HV)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, yellow light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM5B)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- Eaton Power Systems