Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Panelboard, 9PZX, 208V
Mfr # 9PZXB23C0000000
Zoro # G0047970
product price: $15,418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,418.99
Free 30-Day Returns
Key Features
- Voltage 208V
- Series 9PZX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZXB23C0000000
- Zoro # G0047970
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Panelboard |
Voltage | 208V |
Series | 9PZX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures