Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Panelboard, 9PZX, 120V
Mfr # 9PZXB2BB0011000
Zoro # G9899236
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,235.99
Free 30-Day Returns
Key Features
- Voltage 120V
- Series 9PZX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PZXB2BB0011000
- Zoro # G9899236
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Panelboard |
Voltage | 120V |
Series | 9PZX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- EATON Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CHP24L125X2)
- EATON Load Center, BR, 8 Spaces, 126A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures