Shop All Push Button Accessories
Eaton
Padlocking Device For 1, 2, 3 Pole Ch Brea
Mfr # CHPL
Zoro # G3631919
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- For Use With Single, Two, Three Pole CH and BD Circuit Breaker
- Width 3.5 in
- Diameter 0.75 in
- Locking Features Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHPL
- Zoro # G3631919
- UPC # 782113099118
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 3/4 in |
Width | 3.5 in |
Diameter | 0.75 in |
Length | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Product Height | 3.25 in |
Product Length/Depth | 4.5 in |
Product Width | 3.5 in |
Details
Item | Handle Lockoff |
For Use With | Single, Two, Three Pole CH and BD Circuit Breaker |
Locking Features | Padlock |
Type | Handle lockoff |
Locking Location | Breaker |
Interrupt rating | 10 kAIC |
Bus material | Aluminum |
Main circuit breaker | CH |
Enclosure | NEMA 1 |
Amperage Rating | 225 A |
Phase | Three-phase |
Special Features | Padlock to secure breaker handle |
Certifications | Contact Manufacturer |
Used with | 1-, 2-, or 3-pole ch circuit breakers |
Product Name | Eaton CH handle lockoff |
Description
Handle Lockoff, For Use With Single, Two, Three Pole CH and BD Circuit Breaker, Diameter 0.75 in, Length 4.5 in, Width 3.5 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel (ASE24X18X12NK)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- Eaton Switches