Shop All Push Button Accessories
Eaton
Padlock Attachment, F/30mm Push Buttons
Mfr # 10250TA36-GR
Zoro # G5224597
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Chrome
- Compatible with Series 10250T
- Compatible Product Type Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TA36-GR
- Zoro # G5224597
- UPC # 786680124228
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Push Buttons |
Color | Chrome |
Compatible with Series | 10250T |
Compatible Product Type | Push Buttons |
Description
Padlock Cover GuardFor Use With All 30mm Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- EATON Cutler-Hammer Mushroom Head, 30mm, Black, Plastic (10250TB60)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- Eaton Push Buttons & Indicators