Shop All Push Button Accessories
Eaton
Padlock Attachment, F/30mm Push Buttons
Mfr # 10250TA11
Zoro # G5219277
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Non-Illuminated Push Buttons
- Color Chrome
- Type 30.5 mm, Heavy-Duty
- Product Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA11
- Zoro # G5219277
- UPC # 786680124143
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.9 in |
Product Width | 1.8 in |
Product Length/Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Non-Illuminated Push Buttons |
Color | Chrome |
Type | 30.5 mm, Heavy-Duty |
Compliances | CE Marked |
Used with | Non-illuminated, knob type selector switch operator |
Series | 10250T |
Certifications | CSA Certified |
Product Name | Eaton 10250T pushbutton padlock attachment |
Compatible with Series | 10250T |
Compatible Product Type | Non-Illuminated Knob Selector Switches |
Description
Padlock Attachment, For Knob Selector Switch, For Use With All 30mm Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL CABNT MD 16.5X2L.25X4.5"" (105)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- Eaton Push Button Accessories