Shop All Push Button Accessories
Eaton
Padlock Attachment, F/30mm Push Button
Mfr # 10250TA26
Zoro # G5268435
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Extended Push Buttons
- Color Chrome
- Includes 1/4 in Padlock
- Type 30.5 mm, Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA26
- Zoro # G5268435
- UPC # 786680124204
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.3 in |
Product Height | 2.3 in |
Product Length/Depth | 1.9 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Extended Push Buttons |
Color | Chrome |
Includes | 1/4 in Padlock |
Type | 30.5 mm, Heavy-Duty |
Certifications | CSA Certified |
Compliances | CE Marked |
Used with | Extended pushbutton operator |
Series | 10250T |
Product Name | Eaton 10250T pushbutton padlock attachment |
Compatible with Series | 10250T |
Compatible Product Type | Extended Push Buttons |
Description
Extended PushbuttonFor Use With All 30mm PushbuttonsIncludes Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Illum Push Button Operator, 30mm, No Cap (E34XB024L)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Non-Illum Push Button Operator, Yellow (10250T124)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- Eaton Push Buttons & Indicators