Shop All Overload Relays
Eaton
Ovrload Rely, 9 to 12A, Class 10, Bimetallc
Mfr # XTOM012AC1
Zoro # G1517372
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 9.00 to 12.0A
- Use With - Contactors and Starters Mfr. Series XTMC Mini Contactors
- Overload Relay Current Range 9.0 to 12.0A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOM012AC1
- Zoro # G1517372
- UPC # 786685364131
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.05" |
Body Depth - Relay | 2.05 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.56 in |
Body Height - Relay | 2.56 in |
Product Width | 3 in |
Product Height | 2.5 in |
Product Length/Depth | 2 in |
Body Width | 1.77 in |
Overall Height | 2.5 in |
Frame Size | A |
Body Depth | 1.85 in |
Body Height | 2.03 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 12 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- Eaton Overload Relays