Shop All Overload Relays
Eaton
Ovrload Rely, 0.33 to 1.65A, Electronic, 3P
Mfr # XTOE1P6CGSS
Zoro # G2089227
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 0.33 to 1.65A
- Overload Relay Current Range 0.33 to 1.65A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOE1P6CGSS
- Zoro # G2089227
- UPC # 786685437743
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Depth - Relay | 4.5 in |
Body Width - Relay | 2.25 in |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Product Height | 6.5 in |
Product Length/Depth | 4.32 in |
Frame size | 45 mm |
Product Width | 1.8 in |
Frame Size | C |
Body Height | 3.1 in |
Body Depth | 3.8 in |
Overall Height | 6.5 in |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.65 A, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- EATON Motor Manager With Keypad, 480VAC, 1-9A (C441CA)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DCS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- Eaton Motor Controls