Shop All Overload Relays
Eaton
Ovrload Rely, 0.33 to 1.65A, Electronic, 3P
Mfr # XTOE1P6CGS
Zoro # G3340452
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.33 to 1.65A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 0.33 to 1.65A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOE1P6CGS
- Zoro # G3340452
- UPC # 786685437736
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Width - Relay | 2.25 in |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Frame size | 45 mm |
Product Height | 5.5 in |
Product Length/Depth | 7.5 in |
Product Width | 3 in |
Body Depth | 7.5 in |
Frame Size | C |
Body Height | 5.5 in |
Overall Height | 5.5 in |
Body Width | 3 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.65 A, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- LEVITON Receptacle (T5015-W)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- LEGRAND Ground Monitoring Connector, 6-15R, 15A (PS5669XGCM)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SF00)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- Eaton Motor Controls