Shop All Overload Relays
Eaton
Ovrload Relay, 9 to 45A, Class 10/20/30, 3P
Mfr # XTOE045DGS
Zoro # G2254962
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 9.00 to 45.0A
- Overload Relay Current Range 9.0 to 45.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOE045DGS
- Zoro # G2254962
- UPC # 786685437620
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Width - Relay | 2.25 in |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Product Length/Depth | 1.8 in |
Product Height | 4.3 in |
Product Width | 1.42 in |
Frame size | 55 mm |
Body Height | 4 in |
Frame Size | D |
Overall Height | 4.3 in |
Body Width | 1.8 in |
Body Depth | 2.2 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size D, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- Eaton Motor Controls