Shop All Overload Relays
Eaton
Ovrload Relay, 9 to 45A, Class 10/20/30, 3P
Mfr # XTOE045CCSS
Zoro # G1698015
product price: $116.67
/ea
Free Shipping & Returns
$116.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 9.00 to 45.0A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 9.0 to 45.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOE045CCSS
- Zoro # G1698015
- UPC # 786685437583
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 4.25" |
Height | 2.20" |
Depth | 3.50" |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 2.2 in |
Body Depth - Relay | 3.5 in |
Body Width - Relay | 4.25 in |
Frame size | 45 mm |
Product Length/Depth | 4.32 in |
Product Width | 1.8 in |
Product Height | 6.5 in |
Body Width | 1.8 in |
Frame Size | C |
Overall Height | 6.5 in |
Body Depth | 3.8 in |
Body Height | 3.1 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- EATON Overload Relay, 0.60 to 1A, Class 10, 3p (XTOM001AC1)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- ABB DB200, SEP MTG KIT, TA110, LESS LUGS (DB200)
- Eaton Motor Controls