Shop All Overload Relays
Eaton
Ovrload Relay, 4 to 20A, Class 10/20/30, 3P
Mfr # XTOE020CGS
Zoro # G0521315
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 4.00 to 20.0A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 4.0 to 20.0A
- Width 2.25"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOE020CGS
- Zoro # G0521315
- UPC # 786685437552
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Depth - Relay | 4.5 in |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 2.25 in |
Product Length/Depth | 19.05 cm |
Frame size | 45 mm |
Product Width | 7.62 cm |
Product Height | 16.51 cm |
Body Height | 3.5 in |
Overall Height | 16.51 cm |
Body Depth | 2.2 in |
Frame Size | C |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Toggle (4903BW)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GGSS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- Eaton Motor Controls