Shop All Overload Relays
Eaton
OverloadRelay, NEMA, Electric, Auto/Manual
Mfr # C440C1A140SAX
Zoro # G110042379
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 4, 5, 6, 7, 8, 9
- Number of Poles 3
- Standards CE, CSA, UL Listed
- Trip Class 10/20/30
- Maximum Voltage Rating 690V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C440C1A140SAX
- Zoro # G110042379
- UPC # 786685533421
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
NEMA Size | 4, 5, 6, 7, 8, 9 |
Body Width | 4.33 in |
Body Depth | 6.2 in |
Body Height | 6 in |
Overall Height | 6 in |
Description
Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 140 A, Minimum Overload Relay Current Setting 24 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 4, 5, 6, 7, 8, 9, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Motor Manager With Keypad, 480VAC, 1-9A (C441CA)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- Eaton Motor Controls