Shop All Overload Relays
Eaton
OverloadRelay, NEMA, Electric, Auto/Manual
Mfr # C440B1A100SDF
Zoro # G010041892
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Trip Class 10/20/30
- Standards CE, CSA, UL Listed
- Reset Type Auto, Manual
- Overall Height 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C440B1A100SDF
- Zoro # G010041892
- UPC # 786685467313
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Overall Height | 4.13 in |
Body Depth | 5.52 in |
Body Height | 4.13 in |
Body Width | 2.21 in |
Frame Size | 55mm |
Description
Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom, Relay Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDB-315MA)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Motor Manager, Insight, 120V, 5-90A (C4410590NOUI)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- Eaton Overload Relays