Shop All Overload Relays
Eaton
OverloadRelay, NEMA, Electric, Auto/Manual
Mfr # C440A1A1P6SAX
Zoro # G110042270
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0, 00
- Number of Poles 3
- Standards CE, CSA, UL Listed
- Trip Class 10/20/30
- Overload Protection Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C440A1A1P6SAX
- Zoro # G110042270
- UPC # 786685412344
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
NEMA Size | 0, 00 |
Body Depth | 4.32 in |
Overall Height | 3.8 in |
Body Height | 3.8 in |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 33 A, Minimum Overload Relay Current Setting 1.65 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 0, 00, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom, Frame Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCR)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005BCS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GGSS)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- Eaton Overload Relays