Shop All Overload Relays
Eaton
OverloadRelay, NEMA, Electric, Auto/Manual
Mfr # C440A1A020SF0
Zoro # G610042404
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Number of Poles 3
- Trip Class 10/20/30
- Standards CE, CSA, UL Listed
- Mounting Style Direct To Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C440A1A020SF0
- Zoro # G610042404
- UPC # 786685411767
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
NEMA Size | 0 |
Body Width | 1.8 in |
Overall Height | 3.8 in |
Body Height | 3.8 in |
Body Depth | 4.32 in |
Size | Freedom Size 0 |
Description
Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 0, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom, Frame Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JJS-300)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 0.60 to 1A, Class 10, 3p (XTOM001AC1)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- Eaton Overload Relays