Shop All Overload Relays
Eaton
OverloadRelay, NEMA, Electric, Auto/Manual
Mfr # C440A1A020SAX
Zoro # G310041837
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0, 00, 1, 1-3/4, 2, 2-1/2, 3
- Number of Poles 3
- Standards CE, CSA, UL Listed
- Trip Class 10/20/30
- Auxiliary Contact Form 2NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C440A1A020SAX
- Zoro # G310041837
- UPC # 786685412368
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
NEMA Size | 0, 00, 1, 1-3/4, 2, 2-1/2, 3 |
Body Width | 1.8 in |
Body Height | 3.8 in |
Overall Height | 3.8 in |
Body Depth | 4.32 in |
Description
Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 0, 00, 1, 1-3/4, 2, 2-1/2, 3, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 350A, 300V AC, Non-Indicating (JLLN350)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- QUICKCABLE Power Inverter, Modified Sine Wave, 1,000 W Peak, 300 W Continuous, 1 Outlets (303204-001)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- Eaton Motor Controls