Shop All Overload Relays
Eaton
OverloadRelay, NEMA, Electric, Auto/Manual
Mfr # C440A1A005SAX
Zoro # G310041905
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0, 00, 1, 1-3/4, 2, 2-1/2, 3, 5, 6, 7, 8, 9
- Number of Poles 3
- Standards CE, CSA, UL Listed
- Trip Class 10/20/30
- Body Depth 4.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C440A1A005SAX
- Zoro # G310041905
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
NEMA Size | 0, 00, 1, 1-3/4, 2, 2-1/2, 3, 5, 6, 7, 8, 9 |
Body Depth | 4.32 in |
Overall Height | 3.8 in |
Body Height | 3.8 in |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 0, 00, 1, 1-3/4, 2, 2-1/2, 3, 5, 6, 7, 8, 9, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440B1A100SF3)
- EATON Motor Manager With Keypad, 480VAC, 1-9A (C441CA)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- Eaton Overload Relays