Shop All General Purpose Relays
Eaton
Overload Relay Heater Element
Mfr # MSH18.6A
Zoro # G209227564
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full load current range 15.13-16.00 A
- Certifications CSA Certified
- Type Single-phase starter
- Used with Used as a heater for the MS Series, single phase starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # MSH18.6A
- Zoro # G209227564
- Country of Origin Unknown
- Category General Purpose Relays
Details
Full load current range | 15.13-16.00 A |
Certifications | CSA Certified |
Type | Single-phase starter |
Used with | Used as a heater for the MS Series, single phase starter |
Description
Overload Relay Heater Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 300A, 300V AC, Non-Indicating (A3T300)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- MARS Potential Relay, Pump, 244/270V (19551)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- SIEMENS Safety Relay (3TK2810-0GA02)
- Eaton Electrical Relays