Shop All Overload Relays
Eaton
Overload Relay, 20 to 100A, Electronic, 3P
Mfr # XTOE100GCS
Zoro # G0785242
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 20.0 to 100A
- Overload Relay Current Range 20 to 100A
- Width 2.25"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOE100GCS
- Zoro # G0785242
- UPC # 786685437651
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 5.21 in |
Body Depth - Relay | 4.5 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 2.25 in |
Frame size | 105 mm |
Product Height | 6.5 in |
Product Length/Depth | 7.5 in |
Product Width | 3.253 in |
Frame Size | G |
Body Height | 4.62 in |
Body Depth | 4.13 in |
Body Width | 2.2 in |
Overall Height | 5.21 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size G, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- ABB Trc34-1 Rigid Conduit Coupling 3/4 (64007)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- EATON Motor Manager, Insight, 120V, 5-90A (C4410590NOUI)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- Eaton Overload Relays