Shop All Overload Relays
Eaton
Overload Relay, 1 to 5A, Class 10/20/30, 3P
Mfr # XTOE005CGS
Zoro # G2122723
original price:
$167.53
12% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 1.00 to 5.00A
- Overload Relay Current Range 1.00 to 5.00A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOE005CGS
- Zoro # G2122723
- UPC # 786685437491
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Width - Relay | 2.25 in |
Overall Height - Relay | 4.32 in |
Body Depth - Relay | 4.5 in |
Body Height - Relay | 3.5 in |
Product Height | 4.3 in |
Product Length/Depth | 1.8 in |
Product Width | 1.42 in |
Frame size | 45 mm |
Overall Height | 4.3 in |
Body Depth | 2.2 in |
Body Width | 1.8 in |
Body Height | 3.5 in |
Frame Size | C |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- EATON Overload Relay, IEC, Electronic (XTOE175GCSS)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- Eaton Motor Controls