Shop All Overload Relays
Eaton
Overload Relay, 1 to 1.60A, Class 10, 3P
Mfr # XTOM1P6AC1
Zoro # G2907301
original price:
$83.57
15% off
new price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1.00 to 1.60A
- Use With - Contactors and Starters Mfr. Series XTMC Mini Contactors
- Overload Relay Current Range 1.00 to 1.60A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOM1P6AC1
- Zoro # G2907301
- UPC # 786685364124
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.05" |
Overall Height - Relay | 2.56 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.56 in |
Body Depth - Relay | 2.05 in |
Frame size | 45 mm - mini |
Product Width | 2.56 in |
Product Length/Depth | 1.85 in |
Product Height | 2.36 in |
Body Depth | 1.85 in |
Body Height | 2.03 in |
Overall Height | 2.36 in |
Body Width | 1.77 in |
Frame Size | A |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Overload Protector, K90-21 (K90-21)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012100)
- EATON Overload Relay, IEC, Electronic (XTOE175GCSS)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- Eaton Overload Relays