Shop All Overload Relays
Eaton
Overload Relay, 0.60 to 1A, Class 10, 3p
Mfr # XTOM001AC1
Zoro # G2078291
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.60 to 1.00A
- Use With - Contactors and Starters Mfr. Series XTMC Mini Contactors
- Overload Relay Current Range 0.60 to 1.00A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOM001AC1
- Zoro # G2078291
- UPC # 786685364117
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.05" |
Body Height - Relay | 2.56 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.56 in |
Body Depth - Relay | 2.05 in |
Product Width | 2.56 in |
Product Height | 2.36 in |
Product Length/Depth | 1.85 in |
Body Height | 2.03 in |
Frame Size | A |
Body Depth | 1.85 in |
Overall Height | 2.36 in |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.6 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- EATON Overload Relay, 0.10 to 0.16A, Class 10, 3P (XTOMP16AC1)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- Eaton Overload Relays