Shop All Overload Relays
Eaton
Overload Relay, 0.10 to 0.16A, Class 10, 3P
Mfr # XTOMP16AC1
Zoro # G2047717
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.10 to 0.16A
- Use With - Contactors and Starters Mfr. Series XTMC Mini Contactors
- Overload Relay Current Range 0.10 to 0.16A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOMP16AC1
- Zoro # G2047717
- UPC # 786685364070
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.05" |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.56 in |
Body Height - Relay | 2.56 in |
Body Depth - Relay | 2.05 in |
Product Length/Depth | 1.85 in |
Product Height | 2.36 in |
Product Width | 2.56 in |
Body Depth | 1.85 in |
Overall Height | 2.36 in |
Body Height | 2.03 in |
Frame Size | A |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GGSS)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364GB0)
- Eaton Motor Controls