Shop All Adjustable Frequency Drive Accessories
Eaton
Option Card, Isolated, 0.5in.Dx4.2in.H
Mfr # DXG-EXT-1AI2AO
Zoro # G0121171
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Frequency Drives
- Depth 0.5 in
- Width 5.0 in
- Height 4.2 in
- Mounting Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-EXT-1AI2AO
- Zoro # G0121171
- UPC # 786685884523
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 0.5 in |
Width | 5.0 in |
Height | 4.2 in |
Overall Depth | 4.5 in |
Overall Width | 5.5 in |
Overall Height | 2 in |
Details
Item | Option Card |
For Use With | Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | Isolated Control |
Mfr. Stock No. | DXG-EXT-1AI2AO |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-32061FN-C21C, Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32088FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, Mfr. No. DG1-34061FN-C21C, Mfr. No. DG1-34072FN-C21C, Mfr. No. DG1-34087FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C, Mfr. No. DG1-349D0FB-C21C |
Description
Option Card, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-10-O)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300203, Return Line, 20 micron, Outside-In (MF0430462)
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- Eaton Adjustable Frequency Drive Accessories