Shop All Adjustable Frequency Drive Accessories
Eaton
Option Card, 1 Analog In, 2 Analog Out
Mfr # OPTB4
Zoro # G2268104
original price:
$526.38
8% off
new price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Adjustable Frequency Drives
- Function Extended I/O Card Options
- Application Inputs and Output Control
- Used For 1 Analog In (mA isolated), 2 Analog Out (mA isolated), 1 Ext +24V DC/Ext +24V DC
- Mfr. Stock No. OPTB4-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTB4
- Zoro # G2268104
- UPC # 782116104529
- Country of Origin Finland
- Category Adjustable Frequency Drive Accessories
Details
Item | Option Board |
For Use With | Adjustable Frequency Drives |
Function | Extended I/O Card Options |
Application | Inputs and Output Control |
Used For | 1 Analog In (mA isolated), 2 Analog Out (mA isolated), 1 Ext +24V DC/Ext +24V DC |
Mfr. Stock No. | OPTB4-G |
Compatible with Manufacturer Part Number | Mfr. No. HVX9000 |
Description
Option Board, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Adjustable Frequency Drives, Application Inputs and Output Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 7/8" (SS09578)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- SPEEDAIRE Pl15 Maintenance Kit (1WF49)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- EATON Communication Card, BACnet (OPTCJ)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- Eaton Variable Frequency Drives