Shop All Magnetic Motor Starters
Eaton
Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 240V AC, 3 Poles, 1NC/1NO
Mfr # ECN05A4BAA-R63/CL30
Zoro # G3741254
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4 to 20A
- Enclosure NEMA Rating 4X
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 1 1/2 hp
- Starter Type NEMA Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN05A4BAA-R63/CL30
- Zoro # G3741254
- UPC # 094714825974
- Country of Origin United States
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 00 |
Depth | 6.7 in |
Width | 9.84 in |
Height | 13.31 in |
Overall Depth | 6.7 in |
Overall Width | 9.84 in |
Overall Height | 13.31 in |
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 3 hp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- EATON Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A8AAA-R63/AL30)
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0514AAA-R63/CL30)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN0501CAA-R63/B)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/C)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0521AAA-R63/DL30)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E020)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E1P6)
- Eaton Motor Controls