Shop All Magnetic Motor Starters
Eaton
Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles, 1NC/1NO
Mfr # ECN0512BAA-R63/CL30
Zoro # G3662355
original price:
$774.39
11% off
new price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4 to 20A
- Enclosure NEMA Rating 3R
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type NEMA Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN0512BAA-R63/CL30
- Zoro # G3662355
- Country of Origin United States
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1 |
Height | 13.31 in |
Width | 9.84 in |
Depth | 6.7 in |
Overall Height | 9.6 in |
Overall Depth | 14.5 in |
Overall Width | 11.6 in |
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- CAROL Welding Cable, 2/0,100ft, Black, Carolprene (00.00JO.17546)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN05A4BAA-R63/CL30)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E005)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (ECN05A1TAA-R63/B)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN0501BAA-R63/B)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E1P6)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E005)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- Eaton Motor Controls