Shop All Magnetic Motor Starters
Eaton
Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO
Mfr # ECN05A1BAA-R63/A
Zoro # G3619061
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.33 to 1.65A
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 1 1/2 hp
- Starter Type NEMA Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN05A1BAA-R63/A
- Zoro # G3619061
- UPC # 786685450810
- Country of Origin United States
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 00 |
Height | 12.6 in |
Width | 7.73 in |
Depth | 5.84 in |
Overall Depth | 14.9 in |
Overall Width | 10.1 in |
Overall Height | 8.5 in |
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 3 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E045)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN0511CAA-R63/C)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E005)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/C)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/B)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0502AAA-R63/C)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- Eaton Motor Controls