Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09H1ABA-R63/D
Zoro # G0969324
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9.0 to 45.0
- Type Non-combination non-reversing starter
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX09H1ABA-R63/D
- Zoro # G0969324
- UPC # 786685607894
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Height | 8.5 in |
Depth | 10.1 in |
Width | 14.9 in |
Size | 50A max starter |
Length | 14 IN |
Overall Width | 6 in |
Overall Depth | 7.62 in |
Overall Height | 12.6 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 545 - Digital Lux Meter With App Connection (0563 1545)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1EBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CJA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- Eaton Starters