Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09G1AAA-R63/D
Zoro # G0521367
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9.0 to 45.0
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 7 1/2 hp
- HP @ 3 Phase - 575V 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX09G1AAA-R63/D
- Zoro # G0521367
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Width | 8.5 in |
Height | 14.9 in |
Depth | 10.1 in |
Overall Width | 6 in |
Overall Height | 12.6 in |
Overall Depth | 7.62 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 20 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch, Off/On (49SAS04)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN0532CAA-R63/E)
- LEVITON Ground Connector Blk 15A (515CR-000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BAA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/A)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/C)
- Eaton IEC Magnetic Motor Starters