Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1EJA-R63/A
Zoro # G2833512
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.3 to 1.6
- Type Non-combination non-reversing starter
- Coil Volts 208V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX09C1EJA-R63/A
- Zoro # G2833512
- UPC # 00786685607412
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Height | 8.5 in |
Width | 14.9 in |
Depth | 10.1 in |
Size | 9A max starter |
Length | 14 IN |
Overall Depth | 14 in |
Overall Width | 9 in |
Overall Height | 8.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- ABB 34 ENT Male Adapter (A243E-CAR)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DP32)
- Eaton Starters