Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1CHA-R63/C
Zoro # G3432274
original price:
$446.59
13% off
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.0 to 20.0
- Type Non-combination non-reversing starter
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECX09C1CHA-R63/C
- Zoro # G3432274
- UPC # 786685607252
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Width | 14.9 in |
Depth | 10.1 in |
Height | 8.5 in |
Length | 14 IN |
Size | 9A max starter |
Overall Width | 9 in |
Overall Depth | 14 in |
Overall Height | 8.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Blk, 100ft. (251400-100)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/B)
- Eaton IEC Magnetic Motor Starters