Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1AJA-R63/C
Zoro # G0426867
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.0 to 20.0
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 2 hp
- HP @ 3 Phase - 575V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECX09C1AJA-R63/C
- Zoro # G0426867
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Height | 8.5 in |
Width | 14.9 in |
Depth | 10.1 in |
Overall Width | 9 in |
Overall Depth | 14 in |
Overall Height | 8.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CJA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EJA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/C)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- Eaton Starters