Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1AHA-R63/B
Zoro # G1586961
original price:
$505.82
26% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.0 to 5.0
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 1 hp
- HP @ 3 Phase - 575V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX09C1AHA-R63/B
- Zoro # G1586961
- UPC # 786685606941
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Depth | 10.1 in |
Width | 14.9 in |
Height | 8.5 in |
Overall Height | 8.5 in |
Overall Depth | 14 in |
Overall Width | 9 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTECH Infrared Motion Sensor (TREX-LT)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J53X)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CJA-R63/C)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- Eaton Starters