Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1ABA-R63/B
Zoro # G1432794
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.0 to 5.0
- Type Non-combination non-reversing starter
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX09C1ABA-R63/B
- Zoro # G1432794
- UPC # 786685606880
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Height | 8.5 in |
Width | 14.9 in |
Depth | 10.1 in |
Size | 9A max starter |
Length | 14 IN |
Overall Width | 9 in |
Overall Depth | 14 in |
Overall Height | 8.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-GN)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- Eaton IEC Magnetic Motor Starters