Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1AAA-R63/C
Zoro # G2510593
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.0 to 20.0
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 2 hp
- HP @ 3 Phase - 575V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECX09C1AAA-R63/C
- Zoro # G2510593
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Width | 14.9 in |
Height | 8.5 in |
Depth | 10.1 in |
Overall Width | 9 in |
Overall Height | 8.5 in |
Overall Depth | 14 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G243)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/A)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- Eaton IEC Magnetic Motor Starters