Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 480V AC
Mfr # A25CGC30C
Zoro # G3126471
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Compact Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 5 hp
- HP @ 3 Phase - 575V 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A25CGC30C
- Zoro # G3126471
- UPC # 782113792545
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 10.17 in |
Width | 5.63 in |
Depth | 5.81 in |
Product Height | 7.38 in |
Overall Depth | 5.81 in |
Mounting Hole Distance - Height | 9 in |
Overall Height | 7.38 in |
Overall Width | 5.63 in |
Mounting Hole Distance - Width | 4.5 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 440-480V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 575V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFR83I)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- Eaton Motor Controls