Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 208 to 240V AC
Mfr # A25CGE60B
Zoro # G1480857
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 20 hp
- HP @ 3 Phase - 575V 40 hp
- Action Nonreversing
- Amps AC 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A25CGE60B
- Zoro # G1480857
- UPC # 782113757834
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 6.67 in |
Height | 13.27 in |
Width | 7.64 in |
Mounting Hole Distance - Height | 10.39 in |
Overall Height | 13.27 in |
Overall Width | 7.64 in |
Overall Depth | 6.67 in |
Mounting Hole Distance - Width | 6 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 40 hp, Maximum Voltage Rating 575V AC, Horsepower @ Three Phase - 480V AC 40 hp, Horsepower @ Three Phase - 240V AC 20 hp, Current AC 60 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 12A, 1PH, Remote Start, Start/Stop, 24-60V, 7.6-10A (AF1216P4G-1F)
- Eaton Definite Purpose Magnetic Motor Starters