Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 208 to 240V AC
Mfr # A25CGE40B
Zoro # G2850531
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 7 1/2 hp
- Action Nonreversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A25CGE40B
- Zoro # G2850531
- UPC # 782113757636
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 13.27 in |
Width | 7.64 in |
Depth | 6.67 in |
Product Width | 6 in |
Product Length/Depth | 7.62 in |
Product Height | 12.6 in |
Overall Width | 6 in |
Mounting Hole Distance - Height | 10.39 in |
Overall Height | 12.6 in |
Overall Depth | 7.62 in |
Mounting Hole Distance - Width | 6 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 20 hp, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 40 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- Eaton Definite Purpose Magnetic Motor Starters