Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 120V AC
Mfr # A25CGE60A
Zoro # G2116371
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 20 hp
- Action Nonreversing
- HP @ 3 Phase - 575V 40 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A25CGE60A
- Zoro # G2116371
- UPC # 782113757827
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 13.27 in |
Depth | 6.67 in |
Width | 7.64 in |
Overall Height | 13.27 in |
Mounting Hole Distance - Width | 6 in |
Mounting Hole Distance - Height | 10.39 in |
Overall Depth | 6.67 in |
Overall Width | 7.64 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 40 hp, Horsepower @ Three Phase - 480V AC 40 hp, Horsepower @ Three Phase - 240V AC 20 hp, Current AC 60 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Thermal, Locked Rotor Load 240 A @ 575V AC, 300 A @ 460V AC, 360 A @ 115V AC, 360 A @ 230V AC, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG23V06)
- Eaton Motor Controls