Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 120V AC
Mfr # A25CGE50A
Zoro # G1767193
original price:
$429.99
10% off
new price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 15 hp
- HP @ 3 Phase - 575V 30 hp
- Action Nonreversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A25CGE50A
- Zoro # G1767193
- UPC # 782113757728
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 6.67 in |
Width | 7.64 in |
Height | 13.27 in |
Product Length/Depth | 7.62 in |
Product Width | 6 in |
Product Height | 12.6 in |
Overall Depth | 7.62 in |
Mounting Hole Distance - Height | 10.39 in |
Overall Width | 6 in |
Overall Height | 12.6 in |
Mounting Hole Distance - Width | 6 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 30 hp, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Current AC 50 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Thermal, Locked Rotor Load 200 A @ 575V AC, 250 A @ 460V AC, 300 A @ 115V AC, 300 A @ 230V AC, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC AC Latch Attachment (8501XLV02)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- RACO Combination Coupling, 1" Conduit (1434)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- Eaton Motor Controls