Shop All Disconnect Switches
Eaton
Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R
Mfr # DPU222RGF20
Zoro # G2537631
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 60 A
- Voltage 240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DPU222RGF20
- Zoro # G2537631
- UPC # 786685423388
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 4 13/32 in |
Width | 6 39/64 in |
Height | 11 39/64 in |
Wire Size | 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG, 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG |
Product Width | 4.75 in |
Product Height | 13 in |
Product Length/Depth | 7.5 in |
Description
Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 7 1/2 in, Features 1in Knockouts On Bottom, Back, and Side, Wiring Space for Mounting with a Stud Gun (Single Keyhole, Two or Three Point Mounting), Copper-Rated Line and Load Lugs, Protective Shield, For Fuse Class Not Applicable, Height 13 in, Horsepower @ 120V AC 3 hp, Horsepower @ 240V AC 10 hp, Housing Material Galvanized Steel, Includes GFCI Receptacle, IP Rating IP14, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWW)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE (SME-8M-DS-24V-K-7,5-OE)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222RNM-A2)
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- EATON Eaton Style Number R5A3030U (R5A3030U)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- EATON AC Disconnect 30 amps Fusible 2-Pole (AC221RNMP)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- Eaton Switches